Menu Search
MERSEN #FESC125

Ferraz Shawmut® Fuse; Fast Acting; Class-C; 600V AC; Bolt-on; 125A

SKU # 06893823077 Manufacturer Series: FESC
RoHS Compliant
Fuse Type/​Class: Class C, HCRII-C
Characteristics: Fast Acting
Interrupting Rating: 200kA IR AC, 40kA IR DC
Voltage: 600V AC / 350V DC
Amps: 125A
Length Overall: 5.31 in. (134.9mm)
Diameter: 1.59 in. (40.3mm)
Connection: Bolt-on
Indicators: None
  • Replaces HRCII-C

Additional Info: British Standard Dimensions