Menu Search
MERSEN #FES80

Ferraz Shawmut® Fuse; Fast Acting; Class-C; 600V AC; Bolt-on; 80A

SKU # 78200190422 Manufacturer Series: FES
RoHS Compliant
Fuse Type/​Class: Class C, HCRII-C
Characteristics: Fast Acting
Interrupting Rating: 200kA IR AC, 40kA IR DC
Voltage: 600V AC / 350V DC
Amps: 80A
Length Overall: 4.31 in. (109.5mm)
Diameter: 1.34 in. (33.9mm)
Connection: Bolt-on
Indicators: None
  • Replaces HRCII-C

Additional Info: British Standard Dimensions