Menu Search
MERSEN #FES25

Ferraz Shawmut® Fuse; Fast Acting; Class-C; 600V AC; Bolt-on; 25A

SKU # 06893890403 Manufacturer Series: FES
RoHS Compliant
Fuse Type/​Class: Class C, HCRII-C
Characteristics: Fast Acting
Interrupting Rating: 200kA IR AC, 40kA IR DC
Voltage: 600V AC / 460V DC
Amps: 25A
Length Overall: 3.31 in. (84.1mm)
Diameter: 0.81 in. (20.6mm)
Connection: Bolt-on
Indicators: None
  • Replaces HRCII-C

Additional Info: British Standard Dimensions