Menu Search
MERSEN #FESC350

Fuse, Class-C (HRCII-C); Short Circuit Protection; 460V DC; 350A

SKU # 06893890423 Manufacturer Series: FES
Fuse Type/​Class: Class-C (HRCII-C)
Characteristics: Short Circuit Protection
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 460V DC
Amps: 350A
Length Overall: 8.25 in. (210mm)
Diameter: 2.47 in. (61mm)
Connection: Blade

Additional Info: British Standard Dimensions