Menu Search
MERSEN #HSJ110

Amp-Trap® Fuse, Class-J; High Speed; 500V DC; 110A

SKU # 78200132960 Manufacturer Series: HSJ
View more versions of this product
Amps: 110A
Length Overall: 5.75 in. (146mm)
Diameter: 1.625 in.
Connection: Blade
Fuse Type/​Class: Class-J
Characteristics: High Speed
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC

Additional Info: Arc Flash Compliant