Menu Search
MERSEN #HSJ200

Amp-Trap® Fuse, Class-J; High Speed; 500V DC; 200A

SKU # 78200132965 Manufacturer Series: HSJ
View more versions of this product
Amps: 200A
Length Overall: 5.75 in. (146mm)
Diameter: 1.625 in.
Connection: Blade
Fuse Type/​Class: Class J
Characteristics: High Speed
Interrupting Rating: 200kA IR
Voltage: 600V AC / 500V DC

Additional Info: Arc Flash Compliant