Menu Search
MERSEN #TR1-6/10R

Tri-Onic® Fuse, Class RK5; Time Delay, Current limiting; 250 Vac; 1-6/10A

SKU # 78200174762 Manufacturer Series: TR-R

Compare

Maximum number of products selected.
View more versions of this product
Amps: 1-6/10A
Voltage - DC: 250V DC
Length Overall: 2 in. (51mm)
Diameter: 9/16 in. (14mm)
Connection: Ferrule
Fuse Type/​Class: Class RK5
Characteristics: Time Delay, Current limiting
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 250V AC
Indicators: No