Menu Search
MERSEN #TR9R

Tri-Onic® Fuse, Class RK5; Time Delay, Current limiting; 250 Vac; 9A

SKU # 78200174779 Manufacturer Series: TR-R
Amps: 9A
Voltage - DC: 160V DC
Length Overall: 2 in. (51mm)
Diameter: 9/16 in. (14mm)
Connection: Ferrule
Fuse Type/​Class: Class RK5
Characteristics: Time Delay, Current limiting
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 250V AC
Indicators: No