Menu Search
MERSEN #TR600R

Tri-Onic® Fuse, Class RK5; Time Delay, Current limiting; 250 Vac; 600A

SKU # 78200174820 Manufacturer Series: TR-R

Compare

Maximum number of products selected.
View more versions of this product
Amps: 600A
Voltage - DC: 160V DC
Length Overall: 10-3/8 in. (264mm)
Diameter: 2-9/16 in. (66mm)
Connection: Blade
Fuse Type/​Class: Class RK5
Characteristics: Time Delay, Current limiting
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 250V AC
Indicators: No