Menu Search
MERSEN #A4J25

Amp-Trap® Fuse; Fast Acting; Class J; 600VAC; 25A

SKU # 78200196017
View more versions of this product
Amps: 25A
Length Overall: 2.25 in. (57mm)
Diameter: 0.812 in.
Fuse Type/​Class: Class-J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Connection: Ferrule

Additional Info: Arc Flash Compliant