Menu Search
MERSEN #A4J90

Amp-Trap® Fuse; Fast Acting; Class J; 600VAC; 90A

SKU # 78200196031

Compare

Maximum number of products selected.
View more versions of this product
Amps: 90A
Length Overall: 4.625 in. (117mm)
Diameter: 1.125 in.
Fuse Type/​Class: Class-J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Connection: Blade

Additional Info: Arc Flash Compliant