Menu Search
MERSEN #A4J175

Amp-Trap® Fuse; Fast Acting; Class J; 600VAC; 175A

SKU # 78200196036
View more versions of this product
Amps: 175A
Length Overall: 5.75 in. (146mm)
Diameter: 1.625 in.
Fuse Type/​Class: Class-J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Connection: Blade

Additional Info: Arc Flash Compliant