Menu Search
MERSEN #A4J200

Amp-Trap® Fuse; Fast Acting; Class J; 600VAC; 200A

SKU # 78200196037
View more versions of this product
Amps: 200A
Length Overall: 5.75 in. (146mm)
Diameter: 1.625 in.
Fuse Type/​Class: Class J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage: 600V AC / 300V DC
Connection: Blade

Additional Info: Arc Flash Compliant