Menu Search
MERSEN #A3T300

Amp-Trap® Fuse; Fast Acting; Class T; 300VAC; 300A

SKU # 78200189026

Compare

Maximum number of products selected.
View more versions of this product
Amps: 300A
Length Overall: 2.75 in.
Diameter: 1.33 in.
Fuse Type/​Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 300V AC
Voltage - DC: 160V DC
Connection: Blade

Additional Info: Arc Flash Compliant