Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Fuses
UL Class Fuses
Amp-Trap® Fuse; Fast Acting; Class T; 600VAC
#A6T10
MERSEN
#A6T10
Amp-Trap®
Fuse; Fast Acting; Class T; 600VAC; 10A
SKU
#
78200189103
Add to List
Add to Quote
View more versions of this product
Specifications
Amps:
10A
Length Overall:
0.88 in.
Diameter:
0.41 in.
Fuse Type/Class:
Class-T
Characteristics:
Fast Acting
Interrupting Rating:
200kA IR
Voltage - AC:
600V AC
Voltage - DC:
300V DC
Connection:
Ferrule