Menu Search
MERSEN #A6T60

Amp-Trap® Fuse; Fast Acting; Class T; 600VAC; 60A

SKU # 78200189111
View more versions of this product
Amps: 60A
Length Overall: 1.57 in.
Diameter: 0.81 in.
Fuse Type/​Class: Class-T
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Connection: Ferrule