Menu Search
MERSEN #A6T800

Amp-Trap® Fuse; Fast Acting; Class T; 600VAC; 800A

SKU # 78200189158 Manufacturer Series: A6T
View more versions of this product
Amps: 800A
Interrupting Rating: 200kA IR
Length Overall: 4.33 in.
Diameter: 2.5 in.
Fuse Type/​Class: Class T
Characteristics: Fast Acting
Voltage: 600V AC / 300V DC
Connection: Blade

These small dimension fuse are right fit, for a tight fit. Fast acting A6T Class T fuses combine two highly desirable features - high current limitation and a small physical size. Its unique dimension prevent the substitution of other fuses with lower voltage ratings or current limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.

Additional Info: Arc Flash Compliant