Menu Search
MERSEN #HSJ50

Amp-Trap® Fuse; High Speed; Class J; 600VAC; 50A

SKU # 78200132953 Manufacturer Series: HSJ
View more versions of this product
Amps: 50A
Length Overall: 2.375 in. (60mm)
Diameter: 1.062 in.
Fuse Type/​Class: Class J
Characteristics: High Speed
Interrupting Rating: 200kA IR
Voltage: 600V AC / 500V DC
Connection: Ferrule

Additional Info: Arc Flash Compliant