Menu Search
MERSEN #NRN110

Fuse; Non-Time Delay; Class H; 250VAC; 110A

SKU # 06893883026
RoHS Compliant
View more versions of this product
Amps: 110A
Length Overall: 7.13 in. (181.1mm)
Diameter: 1.63 in. (41mm)
Fuse Type/​Class: Class-H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Connection: Blade