The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
MERSEN #NRN350

Fuse; Non-Time Delay; Class H; 250VAC; 350A

SKU # 06893883034
View more versions of this product
Amps: 350A
Length Overall: 8.63 in. (219mm)
Diameter: 2.13 in. (54mm)
Fuse Type/​Class: Class-H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Connection: Blade