Menu Search
MERSEN #NRS60

Fuse; Non-Time Delay; Class H; 600VAC; 60A

SKU # 06893883065
View more versions of this product
Amps: 60A
Length Overall: 5.5 in. (139mm)
Diameter: 1.06 in.
Connection: Ferrule
Fuse Type/​Class: Class-H
Characteristics: General Purpose
Interrupting Rating: 10kA IR
Voltage - AC: 600V AC