Menu Search
MERSEN #AJT250EI

Amp-Trap 2000® Fuse, Time Delay; Class J; 600Vac; Blade; With Mount; 250A

SKU # 78200196157 Manufacturer Series: AJT
View more versions of this product
Amps: 250A
Length Overall: 6.99 in. (178.2mm)
Diameter: 2.125 in. (54mm)
Fuse Type/​Class: Current-limiting, Class J
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage - AC: 600 Vac
Voltage - DC: 500 Vdc
Connection: Blade
Indicators: SmartSpot Visual Indicator/Microswitch Mount

Smaller footprint requires less mounting space. Fiberglass body provides dimensional stability in harsh industrial settings.