Menu Search
Electrical and Power Distribution Fuses UL Class Fuses Amp-Trap 2000® Fuse, Time Delay; Class L; 600Vac; Blade; With Trigger Actuator

MERSEN

Amp-Trap 2000® Fuse, Time Delay; Class L; 600Vac; Blade; With Trigger Actuator

(33 Product Options) Manufacturer Series: A4BQ
  • Fuse Type/Class: Rejection, Class L
  • Characteristics: Time Delay
  • Interrupting Rating: 200kA IR AC, 100kA IR DC
  • Voltage: 600V AC / 500V DC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Rejection, Class L
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage: 600V AC / 500V DC
Connection: Blade
Indicators: Remote-blown Fuse Trigger Actuator

Rejection-style design prevents replacement errors. Built-in 4 second time-delay. Fiberglass body provides dimensional stability in harsh industrial settings.

  • Recommended for Arc Flash energy reduction