The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
MERSEN #A4BQ450

Amp-Trap 2000® Fuse, Time Delay; Class L; 600Vac; Blade Connection; 450A

SKU # 78200193069 Manufacturer Series: A4BQ
View more versions of this product
Amps: 450A
Length Overall: 8.625 in. (219mm)
Diameter: 2 in. (51mm)
Fuse Type/​Class: Rejection, Class L
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage - AC: 600 Vac
Voltage - DC: 500 Vdc
Connection: Blade
Indicators: None

Rejection-style design prevents replacement errors. Built-in 4 second time-delay. Fiberglass body provides dimensional stability in harsh industrial settings.