Specifications
Amps:
500A
Length Overall:
8.625 in. (219mm)
Diameter:
2 in. (51mm)
Fuse Type/Class:
Rejection, Class L
Characteristics:
Time Delay
Interrupting Rating:
200kA IR AC, 100kA IR DC
Voltage:
600V AC / 500V DC
Connection:
Blade
Indicators:
None
Description
Rejection-style design prevents replacement errors. Built-in 4 second time-delay. Fiberglass body provides dimensional stability in harsh industrial settings.