Menu Search
MERSEN #A4BQ3800

Amp-Trap 2000® Fuse, Time Delay; Class L; 600Vac; Blade Connection; 3800A

SKU # 78200193088 Manufacturer Series: A4BQ
View more versions of this product
Amps: 3800A
Length Overall: 10.75 in. (273mm)
Diameter: 5.75 in. (146mm)
Fuse Type/​Class: Rejection, Class L
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage: 600V AC / 500V DC
Connection: Blade
Indicators: None

Rejection-style design prevents replacement errors. Built-in 4 second time-delay. Fiberglass body provides dimensional stability in harsh industrial settings.