Menu Search
MERSEN #A2D5R

Amp-Trap 2000® Fuse; Time Delay; Class RK1; 250VAC; 5A

SKU # 78200199073 Manufacturer Series: SmartSpot
Amps: 5A
Length Overall: 2 in.
Diameter: 0.562 in.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Connection: Ferrule

Additional Info: Arc Flash Compliant. Trip Indicator