Menu Search
MERSEN #A6D35R

Amp-Trap 2000® Fuse; Time Delay; Class RK1; 600VAC; 35A

SKU # 78200199200 Manufacturer Series: SmartSpot
View more versions of this product
Amps: 35A
Length Overall: 5.5 in.
Diameter: 1.062 in.
Fuse Type/​Class: Class RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage: 600V AC
Connection: Ferrule

Additional Info: Arc Flash Compliant. Trip Indicator