Menu Search
MERSEN #TRS5RDC

Tri-Onic® Fuse; Time Delay; Class RK5; 300Vdc; MSHA Approved; 5A

SKU # 78200122938 Manufacturer Series: TRS-RDC
View more versions of this product
Amps: 5A
Fuse Type/​Class: Class RK5
Characteristics: Time Delay
Interrupting Rating: 20kA IR DC
Voltage - AC: n/a
Voltage - DC: 300V DC
Length Overall: 5 in. (127mm)
Diameter: 13/16 in. (21mm)
Connection: Ferrule
Indicators: None