The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
MERSEN #TRS12RID

Tri-Onic® Fuse; Time Delay; Class RK5; 600Vac; Visual Indicator; 12A

SKU # 78200141503 Manufacturer Series: TRS-R
View more versions of this product
Amps: 12A
Interrupting Rating: 200kA IR AC, 20kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Length Overall: 5 in. (127mm)
Diameter: 13/16 in. (21mm)
Connection: Ferrule
Fuse Type/​Class: Class RK5
Characteristics: Time Delay
Voltage - AC: 600V AC
Indicators: Visual