Menu Search
MERSEN #TRS90RID

Tri-Onic® Fuse; Time Delay; Class RK5; 600Vac; Visual Indicator; 90A

SKU # 78200141516 Manufacturer Series: TRS-R

Compare

Maximum number of products selected.
View more versions of this product
Amps: 90A
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Length Overall: 7-7/8 in. (200mm)
Diameter: 1-5/16 in. (34mm)
Connection: Blade
Fuse Type/​Class: Class RK5
Characteristics: Time Delay
Voltage - AC: 600V AC
Indicators: Visual