Menu Search
MERSEN #TRS100RID

Tri-Onic® Fuse; Time Delay; Class RK5; 600Vac; Visual Indicator; 100A

SKU # 78200141517 Manufacturer Series: TRS-R
Amps: 100A
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Length Overall: 7-7/8 in. (200mm)
Diameter: 1-5/16 in. (34mm)
Connection: Blade
Fuse Type/​Class: Class RK5
Characteristics: Time Delay
Voltage - AC: 600V AC
Indicators: Visual