The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
MERSEN #OT6

Fuse, UL; Class K5; Fast Acting; 250Vac; 6A

SKU # 78200170005 Manufacturer Series: OT
View more versions of this product
Amps: 6A
Length Overall: 2 in. (51mm)
Diameter: 9/16 in. (14mm)
Connection: Ferrule
Fuse Type/​Class: Class K5
Characteristics: Fast Acting
Interrupting Rating: 50kA IR AC, 20kA IR DC
Voltage - AC: 250V AC
Voltage - DC: 250V DC