Menu Search
MERSEN #A2D40R

Ferraz Shawmut® Low Voltage Fuse, Time Delay, 250VAC, 250VDC, 40A

SKU # 78200199091 Manufacturer Series: A2DR

Compare

Maximum number of products selected.
Fuse Type/​Class: Class-RK1
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage - AC: 250V AC
Voltage - DC: 250V DC
Amps: 40A
Length Overall: 3 in.
Diameter: 0.813 in.
Connection: Ferrule

MFZ A2D40R 250V-RK1-TD-FUSE