Menu Search
MERSEN #A4BY250

Power Fuse, Time Delay, 600 VAC, 300 VDC, 250 A

SKU # 78200193901 Manufacturer Series: A4BY
RoHS Compliant
Fuse Type/​Class: Class L
Characteristics: Time Delay
Interrupting Rating: 200kA IR at 600 VAC, 100kA IR at 300 VDC
Voltage: 600V AC / 300V DC
Amps: 250A
Length Overall: 8.63 in.
Diameter: 2 in.
Connection: Blade

Unique dimensions prevent replacement by other fuse classes Blade-stamped catalog numbers for permanent identification Glass melamine body and plated terminals provide superior reliability in harsh environments