Menu Search
EATON #EGENA22

Standby Generator, 22 kW Nominal, 120/240V 1PH, 999cc

SKU # 78667916389
Type: Standby Generator System
Nominal kW: 22 kW
Voltage: 120/240V 1PH
Fuel Type: Liquid Propane (LP) or Natural Gas (NG)
Watts - Running: 22000W LP, 19500W LG
Sound Rating: 67dB
Engine Type: OHVI V-TWIN
Engine Size: 999cc
Engine Start: Fully Automatic
Enclosure Rating: All Weather
Dimensions: LxWxH - 48.00x25.00x29.00 in.
Weight: 466 lb.

Home standby generators are designed to provide substitute electrical power to a residence in the event of a utility power outage or other emergency. Comfort and safety are key concerns of many homeowners who are dependent on an uninterrupted supply of el