Menu Search
MOLEX #103000A01F300

Mini-ChangeĀ® Cordset, Single-End; Single Keyway; Straight; 30 ft. cable

SKU # 78678843016

Compare

Maximum number of products selected.
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 30 ft.
Cable Length - meters: 9.0 m
Poles: 3-Pole
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: Green, Black, White
Voltage: 600V AC/DC
Amps: 13A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 7/8"-16 UN
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68