Menu Search
MOLEX #32636

Quick-ChangeĀ® Cordset, Single-End; Single Keyway; Straight; 12 ft. cable

SKU # 78678832636
Cable Length - ft: 12 ft.
Cable Length - meters: 3.6 m
Assembly Type: Single End Cordset
Connector Type: Male Power
Keyway: Single Keyway
Angle: Straight
Poles: 4-Pole
Wire-Pin Colors: Black, Green, Red, White
Voltage: 600V AC/DC
Amps: 15A
Connector Material: Nitrile Body, Thermoplastic Nut
Cable Type: Yellow Neoprene, 14 AWG
Connector Mating Size: 1 3/8"-16 UN
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68