Menu Search
EATON CROUSE-HINDS SERIES #X8876-3B

Receptacle, Dual Keyway, Straight, 7P, 600V, 18A, Aluminum Shell, Pigtail

SKU # 66227516496 Manufacturer Series: Series B
Type: Male
Keyway: Dual Keyway
Angle: Straight
Poles: 7-Pole
Wire-Pin Colors: Red
Voltage: 600V
Amps: 18A
Material: Aluminum Shell
Termination Type: Pigtail
Termination Size: 12 in. 10 AWG
Mounting Size: 1 in. NPT Mount
Application/​Rating - NEMA: NEMA 1
Application/​Rating - IEC: IP 68