Menu Search
MOLEX #8R4006A18A120

Micro-Change Male, Micro Receptacle Straight Single Keyway 250VAC/DC 4A

SKU # 78172553082
Type: Male, Micro Receptacle
Connector Mating Size: M12x1
Keyway: Single Keyway
Angle: Straight
Poles: 4P
Wire-Pin Code: DC Color Code
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 250V AC/DC
Amps: 4A
Material: Aluminum Shell
Termination Type: Wire Leads
Termination Size: 12.00 in. 22 AWG
Mounting Size: 1/2 in. -14 NPT Mount
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68