Quick Connect Receptacles: Type - Male, Mini Receptacle; Connector Mating Size - 7/8 in-16 UN; Keyway - Single Keyway; Angle - 90-Deg; Poles - 3-Pole; Wire-Pin Code - US Std Color Code; Wire-Pin Colors - Green, Black, White; Voltage - 600VAC/DC; Amps - 13A; Material - Zinc DC, Epoxy-Coat Shell; Termination Type - Wire Leads; Termination Size - 12.00" 16 AWG; Mounting Size - 1/2"-14 NPT Mount; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68