Menu Search
EATON #CPM130ZBC

Circuit Breaker Loadcenter w/Breakers Plug-On

SKU # 62258812402 Manufacturer Series: BR
Type: Circuit Breaker Loadcenter w/Breakers
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BR 10kA IC
Rating - Amps: 125
Number of Circuits: 60
Number of Spaces: (30) 1 in
Breakers Poles - 1P: (11)15A 1P
Breakers Poles - 2P: (3)15A (1)30A (1)40A 2P
Breaker Part Numbers: (3) DNPL151515 (1) DNPL153015 (1) DNPL154015 (1) BR115AF
Enclosure: Indoor
Cover: Surface/Flush w/Door
Main Wire: Cu/Al 8-2/0
Enclosure Size - Dimensions: 29.00"H x 14.38"W x 3.87"D

Circuit Breaker Load Center Packages: Type - Circuit Breaker Loadcenter w/Breakers; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - BR 10kA IC; Rating - Amps - 125; Number of Circuits - 60; Number of Spaces - (30) 1 in; Breakers Poles - 1P - (11)15A 1P; Breakers Poles - 2P - (3)15A (1)30A (1)40A 2P; Breaker Part Numbers - (3) DNPL151515 (1) DNPL153015 (1) DNPL154015 (1) BR115AF; Enclosure - Indoor; Cover - Surface/Flush w/Door; Main Wire - Cu/Al 8-2/0; Enclosure Size - Dimensions - 29.00"H x 14.38"W x 3.87"D; Additional Information - Includes Type DNPL Quadplex Branch Breakers & BR Arc-Fault Breaker; Manufacturer Series - BR

Additional Info: Includes Type DNPL Quadplex Branch Breakers & BR Arc-Fault Breaker