Menu Search
EATON #CBM130

Circuit Breaker Loadcenter Bolt-On 100A 60 Circuits -

SKU # 62103707019 Manufacturer Series: BAB
Type: Circuit Breaker Loadcenter
Breaker Mounting: Bolt-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BAB 10kA IC
Rating - Amps: 100
Number of Circuits: 60
Number of Spaces: (30) 1 in
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 4-4/0

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Bolt-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - BAB 10kA IC; Rating - Amps - 100; Number of Circuits - 60; Number of Spaces - (30) 1 in; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 4-4/0; Manufacturer Series - BAB