Menu Search
EATON #CPL442

Circuit Breaker Loadcenter Plug-In 400A 42 Circuits

SKU # 62258801906 Manufacturer Series: CPL
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-In
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Main Breaker: BR
Rating - Amps: 400
Number of Circuits: 42
Number of Spaces: (42) 1 in.
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al (1)250-750mcm, (2)3/0-250mcm
Enclosure Size - Dimensions: 54.00 in.H x 16.12 in.W x 6.31 in.D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-In; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Main Breaker - BR; Rating - Amps - 400; Number of Circuits - 42; Number of Spaces - (42) 1 in.; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al (1)250-750mcm, (2)3/0-250mcm; Enclosure Size - Dimensions - 54.00 in.H x 16.12 in.W x 6.31 in.D; Manufacturer Series - CPL