Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 100; Number of Circuits - 4; Number of Spaces - (2) 1 in; Enclosure - Outdoor; Cover - Surface; Main Wire - Cu/Al 14-2/0; Enclosure Size - Dimensions - 11.50 inH x 6.50 inW x 4.00 inD