Menu Search
EATON #RCPM130

Circuit Breaker Loadcenter Plug-On 100A 60 Circuits -

SKU # 62258810113 Manufacturer Series: BR
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BR 10kA IC
Rating - Amps: 100
Number of Circuits: 60
Number of Spaces: (30) 1 in
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 4-1/0
Enclosure Size - Dimensions: 29.00"H x 14.38"W x 5.00"D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - BR 10kA IC; Rating - Amps - 100; Number of Circuits - 60; Number of Spaces - (30) 1 in; Enclosure - Outdoor; Cover - Surface; Main Wire - Cu/Al 4-1/0; Enclosure Size - Dimensions - 29.00"H x 14.38"W x 5.00"D; Manufacturer Series - BR