Menu Search
EATON #R3CPL130

Circuit Breaker Loadcenter Plug-On 125A 60 Circuits -

SKU # 62258810129 Manufacturer Series: BR
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Lugs
Rating - Amps: 125
Number of Circuits: 60
Number of Spaces: (30) 1 in
Enclosure: Outdoor
Cover: Surface
Main Wire: Cu/Al 14-2/0
Enclosure Size - Dimensions: 38.75"H x 14.38"W x 5.00"D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120-240V AC; Mains - Lugs; Rating - Amps - 125; Number of Circuits - 60; Number of Spaces - (30) 1 in; Enclosure - Outdoor; Cover - Surface; Main Wire - Cu/Al 14-2/0; Enclosure Size - Dimensions - 38.75"H x 14.38"W x 5.00"D; Manufacturer Series - BR