Menu Search
EATON #CBRPL240

Cutler-Hammer® Load Center, 120/240 VAC, 200 A, 1 PH, 80 Circuits, Lug

SKU # 62103700334 Manufacturer Series: Series BR
Type: Circuit Breaker Load Center
Breaker Mounting: Plug-in
Phase: 1
Rating - Volts: 120/240 VAC
Mains: Lug
Rating - Amps: 200 A
Number of Circuits: 80
Number of Spaces: (40) 1 in.
Enclosure: Indoor, NEMA 1
Cover: Surface/Flush
Main Wire: 1 AWG to 300 MCM CU/AL
Enclosure Size - Dimensions: LxWxH: 35 x 15 x 4.5 in.