Menu Search
EATON #3CPL124

Load Center; Indoor; 3 Phase, 4 Wire; 48 Circuits; 125A

SKU # 62258810107 Manufacturer Series: BR
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Mains: Lugs
Rating - Amps: 125
Number of Circuits: 48
Number of Spaces: (24) 1 in
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 14-2/0
Enclosure Size - Dimensions: 34.12"H x 14.38"W x 3.75"D

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 3 Phase 4W; Rating - Volts - 208Y/120-240V AC; Mains - Lugs; Rating - Amps - 125; Number of Circuits - 48; Number of Spaces - (24) 1 in; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 14-2/0; Enclosure Size - Dimensions - 34.12"H x 14.38"W x 3.75"D; Manufacturer Series - BR