Menu Search
GENERAL ELECTRIC #TMC3212CCA

PowerMark Circuit Breaker Loadcenter 125A 64 Circuits

SKU # 78316440261 Manufacturer Series: Gold
Type: Circuit Breaker Loadcenter
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: TH
Rating - Amps: 125
Number of Circuits: 64
Number of Spaces: (32) 1 in.
Enclosure: Indoor

Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - TH; Rating - Amps - 125; Number of Circuits - 64; Number of Spaces - (32) 1 in.; Enclosure - Indoor; Manufacturer Series - PowerMark Gold